- #375 316 Stainless Steel Fastener w/Nylon Covered Stainless Steel Hinge Pin in a 60" Belt Width
- Belt Thickness Range of 1/4" - 13/32"
- For a Min. Pulley Diameter of 6"
description
- For extendable belts where smaller pulley diameters are used, bolted hinged fasteners offer reliability plus a range of sizes. For most applications, plated steel is the recommended fastener material and is available in all sizes. Zinc plating helps combat mild corrosion.
| Belt Width | 60 in |
| Material | 316 Stainless Steel |
| Minimum Pulley Diameter | 6 in |
| Hardware Type | Fastener |
| Hinge Pin Material | Nylon Covered Stainless Steel Cable |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 39907 |
| Belt Thickness Range | 1/4 in to 13/32 in |
| Weight | 10.2 LB |
| EAN or UPC | 697598400437 |

