- BR6 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- A Rivet Size
| Alternate Part No. or Item Code | 42071 |
| Washer Included | Yes |
| Color Code | Red |
| Hardware Type | Rivet |
| Fastener Series | BR6 |
| Material | Stainless Steel |
| Rivet Size | A |
| Fastener Type | Rivet Solid Plate |
| Weight | 12.9 LB |
| EAN or UPC | 697598420718 |

