- BR6 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- C/D Rivet Size
| Washer Included | Yes |
| Fastener Series | BR6 |
| Alternate Part No. or Item Code | 42074 |
| Rivet Size | C/D |
| Material | Stainless Steel |
| Hardware Type | Rivet |
| Fastener Type | Rivet Solid Plate |
| Color Code | Orange |
| Weight | 0.0 LB |
| EAN or UPC | 697598420749 |

