- BR6 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- C Rivet Size
| Washer Included | Yes |
| Rivet Size | C |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 42073 |
| Fastener Type | Rivet Solid Plate |
| Hardware Type | Rivet |
| Fastener Series | BR6 |
| Color Code | Blue |
| Weight | 11.11 LB |
| EAN or UPC | 697598420732 |

