- BR6 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- C Rivet Size
| Fastener Series | BR6 |
| Washer Included | Yes |
| Hardware Type | Rivet |
| Color Code | Blue |
| Alternate Part No. or Item Code | 42067 |
| Rivet Size | C |
| Material | Steel |
| Fastener Type | Rivet Solid Plate |
| Weight | 11.5 LB |
| EAN or UPC | 697598420671 |

