- R8 Fastener Series
- Rivet Hinged Fastener Type
- Stainless Steel Material
- E Rivet Size
| Fastener Series | R8 |
| Color Code | Purple |
| Washer Included | Yes |
| Fastener Type | Rivet Hinged |
| Hardware Type | Rivet |
| Rivet Size | E |
| Alternate Part No. or Item Code | 41890 |
| Material | Stainless Steel |
| Weight | 0.175 LB |
| EAN or UPC | 697598418906 |

