- Pole
- 30 in Belt Width
| Type | Pole |
| Alternate Part No. or Item Code | 79360 |
| Belt Width | 30 in |
| Weight | 60.1 LB |
| EAN or UPC | 697598793607 |
| Type | Pole |
| Alternate Part No. or Item Code | 79360 |
| Belt Width | 30 in |
| Weight | 60.1 LB |
| EAN or UPC | 697598793607 |