- Scanner Eye Mounting Bracket
- 36 in Maximum Conveyor Span
| Alternate Part No. or Item Code | 04321 |
| Type | Scanner Eye Mounting Bracket |
| Conveyor Span [Max] | 36 in |
| Weight | 11.75 LB |
| EAN or UPC | 697598043214 |
| Alternate Part No. or Item Code | 04321 |
| Type | Scanner Eye Mounting Bracket |
| Conveyor Span [Max] | 36 in |
| Weight | 11.75 LB |
| EAN or UPC | 697598043214 |