- 30 in Belt Width
| Blade Material | High-Temp Polyurethane |
| Cleaner Type | Precleaner |
| Vertical Clearance Required | 15 |
| Alternate Part No. or Item Code | 76293 |
| Tensioner | QMT Spring Tensioner |
| Belt Speed | 1000 ft/min |
| Conveyor Span [Max] | 68 in |
| Pole Diameter | 2 |
| Suspension Arm Size | S |
| Impact Resistant | No |
| Blade Configuration | Segmented |
| No. of Blades | 3 |
| Usable Blade Wear Length | 3 |
| CEMA Class | Class 4 |
| Belt Width | 30 in |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -30 °F |
| Pole Length | 78 |
| Resistance (Chemical) | No |
| Horizontal Clearance Required | 7 in |
| Material | Mild Steel Powdercoat |
| Weight | 0.0 LB |
| EAN or UPC | 697598762931 |

