- Pole
- 24 in Belt Width
| Belt Width | 24 in |
| Type | Pole |
| Alternate Part No. or Item Code | 77072 |
| Weight | 0.0 LB |
| EAN or UPC | 697598770721 |
| Belt Width | 24 in |
| Type | Pole |
| Alternate Part No. or Item Code | 77072 |
| Weight | 0.0 LB |
| EAN or UPC | 697598770721 |