- Center Pole
- Heavy-Duty
- 96 in Belt Width
| Alternate Part No. or Item Code | 78958 |
| Belt Width | 96 in |
| Duty | Heavy-Duty |
| Type | Center Pole |
| Weight | 0.0 LB |
| EAN or UPC | 697598789587 |
| Alternate Part No. or Item Code | 78958 |
| Belt Width | 96 in |
| Duty | Heavy-Duty |
| Type | Center Pole |
| Weight | 0.0 LB |
| EAN or UPC | 697598789587 |