- Pole
- 18 in Belt Width
| Type | Pole |
| Belt Width | 18 in |
| Alternate Part No. or Item Code | 76178 |
| Weight | 0.0 LB |
| EAN or UPC | 697598761781 |
| Type | Pole |
| Belt Width | 18 in |
| Alternate Part No. or Item Code | 76178 |
| Weight | 0.0 LB |
| EAN or UPC | 697598761781 |