- 30 in Belt Width
- Flat Carrier Idler Type
| Belt Width | 30 in |
| Alternate Part No. or Item Code | 90267 |
| Idler Type | Flat Carrier |
| Weight | 110.0 LB |
| EAN or UPC | 697598902672 |
| Belt Width | 30 in |
| Alternate Part No. or Item Code | 90267 |
| Idler Type | Flat Carrier |
| Weight | 110.0 LB |
| EAN or UPC | 697598902672 |