- Pivot Arm Kit
- Medium Mine-Duty
| Alternate Part No. or Item Code | 77587 |
| Material | Stainless Steel |
| Duty | Medium Mine-Duty |
| Type | Pivot Arm Kit |
| Weight | 4.18 LB |
| EAN or UPC | 697598775870 |
| Alternate Part No. or Item Code | 77587 |
| Material | Stainless Steel |
| Duty | Medium Mine-Duty |
| Type | Pivot Arm Kit |
| Weight | 4.18 LB |
| EAN or UPC | 697598775870 |