- Bolts for #375 Fastener
description
- For extendable belts where smaller pulley diameters are used, bolted hinged fasteners offer reliability plus a range of sizes. For most applications, plated steel is the recommended fastener material and is available in all sizes. Zinc plating helps combat mild corrosion.
| Minimum Pulley Diameter | 6 in |
| Material | Steel |
| Belt Thickness Range | 1/4 in to 13/32 in |
| Hardware Type | Bolt |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 20398 |
| Fastener Series | 375 |
| Weight | 2.11 LB |
| EAN or UPC | 697598203984 |

