- Sump Strainer
- 100 gal/min
- 200 Mesh
- 3" NPT Female Nut, Metal w/Cast Aluminum Top
- w/3 psi Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| Strainer Type | Sump Strainer |
| Length | 12 1/2 in |
| O.D. | 5.4375 in |
| Bypass Valve | w/ 3 psi Bypass |
| Pipe Size | 3 in |
| Port Size | 3 |
| End Type | Female NPT |
| Mesh | 200 |
| Port Type | NPT |
| Nut Material | Metal w/Cast Aluminum Top |
| Weight | 2.5 LB |

