- Sump Strainer
- 100 gal/min
- 100 Mesh
- 3" NPT Male Nipple, Metal w/Cast Aluminum Top
- w/o Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| Length | 12 3/4 in |
| Port Type | NPT |
| End Type | Male NPT |
| Strainer Type | Sump Strainer |
| Mesh | 100 |
| Nut Material | Metal w/Cast Aluminum Top |
| Port Size | 3 |
| Pipe Size | 3 in |
| O.D. | 5.0625 in |
| Bypass Valve | w/o Bypass |
| Weight | 2.7 LB |

