- Sump Strainer
- 3 gal/min
- 200 Mesh
- 3/8" NPT Male Nipple, Metal w/Cast Aluminum Top
- w/o Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| O.D. | 2.0625 in |
| Bypass Valve | w/o Bypass |
| Length | 2 7/8 in |
| End Type | Male NPT |
| Nut Material | Metal w/Cast Aluminum Top |
| Strainer Type | Sump Strainer |
| Port Size | 3/8 |
| Mesh | 200 |
| Port Type | NPT |
| Pipe Size | 0.375 in |
| Weight | 0.3 LB |

