Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.300 4N10.2 200R

300 4N10.2 200R

Texas™ Strainer
Item #103233000
  • Texas™ Strainer
  • 300 gal/min
  • 200 Mesh
  • 4" NPT Male Nipple, Steel
  • w/o Bypass
Flow Ezy Filters, Inc.300 4N10.2 200R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Texas™ Strainer
  • 300 gal/min
  • 200 Mesh
  • 4" NPT Male Nipple, Steel
  • w/o Bypass

description

  • These are big suction strainers that screw into reservoir suction pipes to handle flow rates as high as 600 gpm. Stainless wire screens as fine as 200 mesh and either male or female connections are available. Texas strainers are made with mild steel support tubes, end caps, and fittings. They're epoxy bonded for leak-proof service.
Pipe Size 4 in
Strainer Type Texas™ Strainer
Mesh 200
Port Type NPT
Bypass Valve w/o Bypass
Length 11 13/16 in
Nut Material Steel
O.D. 10.2 in
End Type Male NPT
Port Size 4
Weight 10.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison