Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.300 4N5.9 100RV3

300 4N5.9 100RV3

Texas™ Strainer
Item #102772295
  • Texas™ Strainer
  • 300 gal/min
  • 100 Mesh
  • 4" NPT Male Nipple, Steel
  • w/3 psi Bypass
Flow Ezy Filters, Inc.300 4N5.9 100RV3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Texas™ Strainer
  • 300 gal/min
  • 100 Mesh
  • 4" NPT Male Nipple, Steel
  • w/3 psi Bypass

description

  • These are big suction strainers that screw into reservoir suction pipes to handle flow rates as high as 600 gpm. Stainless wire screens as fine as 200 mesh and either male or female connections are available. Texas strainers are made with mild steel support tubes, end caps, and fittings. They're epoxy bonded for leak-proof service.
Mesh 100
Port Size 4
End Type Male NPT
Bypass Valve w/ 3 psi Bypass
Strainer Type Texas™ Strainer
Pipe Size 4 in
Nut Material Steel
Length 19 1/8 in
Port Type NPT
O.D. 5.9 in
Weight 10.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison