- 4 µm Element
- 1/2 in, 3/4 in, 1" Outlet Sizes on Series B10, B12, B50, B52, B70, C10, C12, C50, C52, D10, D12
| Series | B10, B12, B50, B52, B70, C10, C12, C50, C52, D10, D12 |
| Micron Rating | 4 µm |
| Outlet Size | 0.5 in, 0.75 in, 1 in |
| Weight | 10.0 LB |
| Series | B10, B12, B50, B52, B70, C10, C12, C50, C52, D10, D12 |
| Micron Rating | 4 µm |
| Outlet Size | 0.5 in, 0.75 in, 1 in |
| Weight | 10.0 LB |