- 4 µm Element
- 6" Outlet Sizes on Series E10, E20, E22, F10, F20, F22
| Micron Rating | 4 µm |
| Outlet Size | 6 in |
| Series | E10, E20, E22, F10, F20, F22 |
| Weight | 10.0 LB |
| Micron Rating | 4 µm |
| Outlet Size | 6 in |
| Series | E10, E20, E22, F10, F20, F22 |
| Weight | 10.0 LB |