- Sump Strainer
- 75 gal/min
- 200 Mesh
- 2 1/2" NPT Male Nipple, Metal w/Cast Aluminum Top
- w/o Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| Nut Material | Metal w/Cast Aluminum Top |
| End Type | Male NPT |
| Port Type | NPT |
| Strainer Type | Sump Strainer |
| Bypass Valve | w/o Bypass |
| Port Size | 2 1/2 |
| O.D. | 5.0625 in |
| Pipe Size | 2.5 in |
| Length | 12 5/8 in |
| Mesh | 200 |
| Weight | 2.9 LB |

