Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.AS10 1NIPPLE100

AS10 1NIPPLE100

Sump Strainer
Item #101993485
  • Sump Strainer
  • 10 gal/min
  • 100 Mesh
  • 1" NPT Male Nipple, Steel
  • w/o Bypass
Flow Ezy Filters, Inc.AS10 1NIPPLE100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 10 gal/min
  • 100 Mesh
  • 1" NPT Male Nipple, Steel
  • w/o Bypass

description

  • All-steel sump strainers provide greater strength than the all-metal construction strainers.
Length 6 in
Strainer Type Sump Strainer
Pipe Size 1 in
End Type Male NPT
Nut Material Steel
Port Type NPT
Mesh 100
Bypass Valve w/o Bypass
Port Size 1
O.D. 3.0625 in
Weight 3.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison