Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.AS10 1NIPPLE30

AS10 1NIPPLE30

Sump Strainer
Item #101966982
  • Sump Strainer
  • 10 gal/min
  • 30 Mesh
  • 1" NPT Male Nipple, Steel
  • w/o Bypass
Flow Ezy Filters, Inc.AS10 1NIPPLE30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 10 gal/min
  • 30 Mesh
  • 1" NPT Male Nipple, Steel
  • w/o Bypass

description

  • All-steel sump strainers provide greater strength than the all-metal construction strainers.
Port Type NPT
Pipe Size 1 in
O.D. 3.0625 in
Bypass Valve w/o Bypass
End Type Male NPT
Length 6 in
Nut Material Steel
Strainer Type Sump Strainer
Mesh 30
Port Size 1
Weight 3.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison