Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.AS20 1 1/4 60

AS20 1 1/4 60

Sump Strainer
Item #101950175
  • Sump Strainer
  • 20 gal/min
  • 60 Mesh
  • 1 1/4" NPT Female Nut, Steel
  • w/o Bypass
Flow Ezy Filters, Inc.AS20 1 1/4 60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 20 gal/min
  • 60 Mesh
  • 1 1/4" NPT Female Nut, Steel
  • w/o Bypass

description

  • All-steel sump strainers provide greater strength than the all-metal construction strainers.
Bypass Valve w/o Bypass
O.D. 3.0625 in
End Type Female NPT
Length 7 1/8 in
Nut Material Steel
Port Type NPT
Port Size 1 1/4
Pipe Size 1.25 in
Strainer Type Sump Strainer
Mesh 60
Weight 1.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison