- Sump Strainer
- 30 gal/min
- 100 Mesh
- 1 1/2" NPT Female Nut, Steel
- w/o Bypass
description
- All-steel sump strainers provide greater strength than the all-metal construction strainers.
| Port Type | NPT |
| O.D. | 4.0625 in |
| Pipe Size | 1.5 in |
| Strainer Type | Sump Strainer |
| Port Size | 1 1/2 |
| Bypass Valve | w/o Bypass |
| Nut Material | Steel |
| Mesh | 100 |
| End Type | Female NPT |
| Length | 8 3/4 in |
| Weight | 1.7 LB |

