Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.AS30 1 1/2 30

AS30 1 1/2 30

Sump Strainer
Item #101956128
  • Sump Strainer
  • 30 gal/min
  • 30 Mesh
  • 1 1/2" NPT Female Nut, Steel
  • w/o Bypass
Flow Ezy Filters, Inc.AS30 1 1/2 30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 30 gal/min
  • 30 Mesh
  • 1 1/2" NPT Female Nut, Steel
  • w/o Bypass

description

  • All-steel sump strainers provide greater strength than the all-metal construction strainers.
Mesh 30
Length 8 3/4 in
End Type Female NPT
O.D. 4.0625 in
Port Size 1 1/2
Port Type NPT
Bypass Valve w/o Bypass
Nut Material Steel
Pipe Size 1.5 in
Strainer Type Sump Strainer
Weight 1.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison