Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.AS50 1 1/2 60

AS50 1 1/2 60

Sump Strainer
Item #101967365
  • Sump Strainer
  • 50 gal/min
  • 60 Mesh
  • 1 1/2" NPT Female Nut, Steel
  • w/o Bypass
Flow Ezy Filters, Inc.AS50 1 1/2 60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 50 gal/min
  • 60 Mesh
  • 1 1/2" NPT Female Nut, Steel
  • w/o Bypass

description

  • All-steel sump strainers provide greater strength than the all-metal construction strainers.
Bypass Valve w/o Bypass
Length 9 5/8 in
O.D. 4.0625 in
Port Size 1 1/2
End Type Female NPT
Pipe Size 1.5 in
Port Type NPT
Strainer Type Sump Strainer
Mesh 60
Nut Material Steel
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison