- Sump Strainer
- 50 gal/min
- 30 Mesh
- 1 1/2" NPT Male Nipple, Steel
- w/o Bypass
description
- All-steel sump strainers provide greater strength than the all-metal construction strainers.
| Pipe Size | 1.5 in |
| Length | 9 13/16 in |
| End Type | Male NPT |
| O.D. | 4 in |
| Nut Material | Steel |
| Port Size | 1 1/2 |
| Strainer Type | Sump Strainer |
| Bypass Valve | w/o Bypass |
| Port Type | NPT |
| Mesh | 30 |
| Weight | 2.0 LB |

