- Sump Strainer
- 50 gal/min
- 100 Mesh
- 2" NPT Female Nut, Steel
- w/o Bypass
description
- All-steel sump strainers provide greater strength than the all-metal construction strainers.
| End Type | Female NPT |
| Mesh | 100 |
| Strainer Type | Sump Strainer |
| O.D. | 4.0625 in |
| Port Type | NPT |
| Length | 9 5/8 in |
| Bypass Valve | w/o Bypass |
| Port Size | 2 |
| Pipe Size | 2 in |
| Nut Material | Steel |
| Weight | 2.0 LB |

