Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.AS75 2 1/2 30RV

AS75 2 1/2 30RV

Sump Strainer
Item #101967082
  • Sump Strainer
  • 75 gal/min
  • 30 Mesh
  • 2 1/2" NPT Female Nut, Steel
  • w/Bypass
Flow Ezy Filters, Inc.AS75 2 1/2 30RV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 75 gal/min
  • 30 Mesh
  • 2 1/2" NPT Female Nut, Steel
  • w/Bypass

description

  • All-steel sump strainers provide greater strength than the all-metal construction strainers.
Strainer Type Sump Strainer
Nut Material Steel
Port Type NPT
O.D. 5.0625 in
End Type Female NPT
Mesh 30
Length 12 5/8 in
Pipe Size 2.5 in
Bypass Valve w/ Bypass
Port Size 2 1/2
Weight 3.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison