Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.B12-0010-FF-060

B12-0010-FF-060

Series B10 & B12 Classic Air Intake Filter & Tank Vent
Item #103232510
  • Classic Air Intake Filter-Tank Vent
  • 800 ft3/min
  • 6" Flat Face Flange Outlet
  • 16" OD x 19 1/2" High
  • Cover Style: Hood
  • Enameled Steel w/Corrosion Resistant Weather Hood
+ Show More + Show Less
Flow Ezy Filters, Inc.B12-0010-FF-060
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Classic Air Intake Filter-Tank Vent
  • 800 ft3/min
  • 6" Flat Face Flange Outlet
  • 16" OD x 19 1/2" High
  • Cover Style: Hood

description

  • Series B10 & B12 air intake filters provide superior protection for compressors, blowers, turbines, engines, and other air handling equipment. They are fabricated from heavy-gauge enameled steel. Series B12 corrosion resistant weather hoods reject rain and snow in coastal environments. They are also well suited for services in food processing installations serving pneumatic blowers.

features

  • Rugged enameled steel construction
  • Connection sizes from 1/2" to 24"
  • Choice of filter elements
  • Air flows to 20,000 cfm
  • Exceptionally low delta P design
  • 304SS throat safety cages
Outlet Type Flat Face Flange
Series B12
Cover Style Hood
Purpose Air Intake, Vents
Outlet Size 6 in
Flow 800 ft3/min
Outside Dia. 16 in
Material Enameled Steel w/ Corrosion Resistant Weather Hood
Overall Height 19.5 in
Weight 60.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison