Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.B12-0018-FF-240

B12-0018-FF-240

Series B10 & B12 Classic Air Intake Filter & Tank Vent
Item #103232747
  • Classic Air Intake Filter-Tank Vent
  • 12,000 ft3/min
  • 24" Flat Face Flange Outlet
  • 44" OD x 36" High
  • Cover Style: Cap
  • Enameled Steel w/Corrosion Resistant Weather Hood
+ Show More + Show Less
Flow Ezy Filters, Inc.B12-0018-FF-240
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Classic Air Intake Filter-Tank Vent
  • 12,000 ft3/min
  • 24" Flat Face Flange Outlet
  • 44" OD x 36" High
  • Cover Style: Cap

description

  • Series B10 & B12 air intake filters provide superior protection for compressors, blowers, turbines, engines, and other air handling equipment. They are fabricated from heavy-gauge enameled steel. Series B12 corrosion resistant weather hoods reject rain and snow in coastal environments. They are also well suited for services in food processing installations serving pneumatic blowers.

features

  • Air flows to 20,000 cfm
  • Exceptionally low delta P design
  • 304SS throat safety cages
  • Rugged enameled steel construction
  • Connection sizes from 1/2" to 24"
  • Choice of filter elements
Purpose Air Intake, Vents
Flow 12000 ft3/min
Outside Dia. 44 in
Series B12
Outlet Type Flat Face Flange
Overall Height 36 in
Cover Style Cap
Outlet Size 24 in
Material Enameled Steel w/ Corrosion Resistant Weather Hood
Weight 475.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison