Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.C12-0008-MT-040

C12-0008-MT-040

Series C10, C12, C50 & C52 Chambered Silenced Air Intake Filter
Item #103233953
  • Chambered Silenced Air Intake Filter
  • 350 ft3/min
  • 4" Male NPT Outlet
  • 12 3/4" OD x 19" High
  • Cover Style: Hood
  • 304 Stainless Steel
+ Show More + Show Less
Flow Ezy Filters, Inc.C12-0008-MT-040
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Chambered Silenced Air Intake Filter
  • 350 ft3/min
  • 4" Male NPT Outlet
  • 12 3/4" OD x 19" High
  • Cover Style: Hood

description

  • Series C10 & C12 air intake filters add a sound attenuation chamber to the design of the B10 & B12. Two sound absorption cylinders combine with a single side baffle to reduce undesirable sound escaping from the equipment's air inlet. The straight flow path limits unwanted pressure drop.

features

  • Air flows to 20,000 cfm
  • C10 and C50 are enameled steel construction
  • C12 and C52 are 304 stainless steel construction
  • 304SS throat safety cages
  • Connection sizes from 1/2" to 24"

options

  • Access handles
Series C12
Flow 350 ft3/min
Outside Dia. 12.75 in
Cover Style Hood
Material 304 Stainless Steel
Overall Height 19 in
Outlet Type Male NPT
Outlet Size 4 in
Purpose Air Intake, Chamber Silenced
Weight 60.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison