Series C10 & C12 air intake filters add a sound attenuation chamber to the design of the B10 & B12. Two sound absorption cylinders combine with a single side baffle to reduce undesirable sound escaping from the equipment's air inlet. The straight flow path limits unwanted pressure drop.
features
Connection sizes from 1/2" to 24"
Air flows to 20,000 cfm
C10 and C50 are enameled steel construction
C12 and C52 are 304 stainless steel construction
304SS throat safety cages
options
Access handles
Series
C12
Outside Dia.
24 in
Outlet Size
10 in
Purpose
Air Intake, Chamber Silenced
Cover Style
Cap
Flow
2400 ft3/min
Outlet Type
Flat Face Flange
Material
304 Stainless Steel
Overall Height
33 in
Weight
210.0 LB
We're here for you
with Service Centers across the country - We have your back