- Sump Strainer
- 20 gal/min
- 200 Mesh
- 1 1/4" NPT Female Nut, Stainless Steel
- w/Bypass
description
- These are truly all-metal sump strainers, as they do not have any epoxy in their construction. The stainless steel elements are secured through strong mechanical crimping.
applications
- Good for almost any fluid, especially those that attack epoxy materials
- Good for high temperature applications
| Bypass Valve | w/ Bypass |
| O.D. | 2.875 in |
| Port Size | 1 1/4 |
| Pipe Size | 1.25 in |
| Nut Material | Stainless Steel |
| Strainer Type | Sump Strainer |
| End Type | Female NPT |
| Port Type | NPT |
| Length | 7 5/16 in |
| Mesh | 200 |
| Weight | 0.7 LB |

