Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.C50-0015-FF-160

C50-0015-FF-160

Series C10, C12, C50 & C52 Chambered Silenced Air Intake Filter
Item #103266229
  • Chambered Silenced Air Intake Filter
  • 5,400 ft3/min
  • 16" Flat Face Flange Outlet
  • 32" OD x 43" High
  • Cover Style: Cap
  • Enameled Steel w/Top Plate Only
+ Show More + Show Less
Flow Ezy Filters, Inc.C50-0015-FF-160
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Chambered Silenced Air Intake Filter
  • 5,400 ft3/min
  • 16" Flat Face Flange Outlet
  • 32" OD x 43" High
  • Cover Style: Cap

description

  • Series C10 & C12 air intake filters add a sound attenuation chamber to the design of the B10 & B12. Two sound absorption cylinders combine with a single side baffle to reduce undesirable sound escaping from the equipment's air inlet. The straight flow path limits unwanted pressure drop.

features

  • Air flows to 20,000 cfm
  • C10 and C50 are enameled steel construction
  • C12 and C52 are 304 stainless steel construction
  • 304SS throat safety cages
  • Connection sizes from 1/2" to 24"

options

  • Access handles
Purpose Air Intake, Chamber Silenced
Outlet Size 16 in
Material Enameled Steel w/ Top Plate Only
Series C50
Outside Dia. 32 in
Outlet Type Flat Face Flange
Flow 5400 ft3/min
Overall Height 43 in
Cover Style Cap
Weight 550.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison