Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.C50 2NIPPLE200

C50 2NIPPLE200

Crimped End Sump Strainer
Item #101910872
  • Sump Strainer
  • 50 gal/min
  • 200 Mesh
  • 2" NPT Male Nipple, Stainless Steel
  • w/o Bypass
Flow Ezy Filters, Inc.C50 2NIPPLE200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 50 gal/min
  • 200 Mesh
  • 2" NPT Male Nipple, Stainless Steel
  • w/o Bypass

description

  • These are truly all-metal sump strainers, as they do not have any epoxy in their construction. The stainless steel elements are secured through strong mechanical crimping.

applications

  • Good for almost any fluid, especially those that attack epoxy materials
  • Good for high temperature applications
Pipe Size 2 in
O.D. 3.75 in
Nut Material Stainless Steel
Port Type NPT
Mesh 200
Length 9 3/4 in
Port Size 2
Bypass Valve w/o Bypass
Strainer Type Sump Strainer
End Type Male NPT
Weight 1.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison