Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.E20-0008-FF-120

E20-0008-FF-120

Series E10 & E20 In-Line Air & Gas Filter
Item #103257364
  • In-Line Air & Gas Filter
  • 3,400 ft3/min
  • 12" Flat Face Flange Outlet
  • 24" OD x 48 1/2" High
  • Cover Style: Bolted
  • Enameled Steel
  • In-Line Design
+ Show More + Show Less
Flow Ezy Filters, Inc.E20-0008-FF-120
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • In-Line Air & Gas Filter
  • 3,400 ft3/min
  • 12" Flat Face Flange Outlet
  • 24" OD x 48 1/2" High
  • Cover Style: Bolted

description

  • Series E10 and E20 air and gas filters utilize a single self-sealing cylindrical filter element to provide the ultimate in protection for compressors, blowers, turbines, engines, and other pipeline equipment. Models E10 and E20 are fabricated from heavy-gauge enameled steel. E10 employs a simple cap style closure for services where internal pressure is less than ambient and flow is drawn through the element. Access wing nuts or spring clip lathes simplify element service. E20 utilizes a bolt seal closure for pressures to 5 psid.

features

  • Air and gas flows to 100,000 SCF
  • Low delta P, high flow design
  • 304SS throat safety cages
  • Rugged enameled steel construction
  • Connections to 24"
  • Choice of filter elements
Outlet Type Flat Face Flange
Cover Style Bolted
Outside Dia. 24 in
Series E20
Flow 3400 ft3/min
Material Enameled Steel
Purpose Air & Gas, In-Line
Overall Height 48.5 in
Outlet Size 12 in
Weight 310.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison