Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.F10-0009-FF-160

F10-0009-FF-160

Series F10, F20 & F22 Side Arm Air & Gas Filter
Item #103232758
  • Side Arm Air & Gas Filter
  • 5,400 ft3/min
  • 16" Flat Face Flange Outlet
  • 32" OD x 48" High
  • Cover Style: Cap
  • Enameled Steel
  • Side Arm Design
+ Show More + Show Less
Flow Ezy Filters, Inc.F10-0009-FF-160
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Side Arm Air & Gas Filter
  • 5,400 ft3/min
  • 16" Flat Face Flange Outlet
  • 32" OD x 48" High
  • Cover Style: Cap

description

  • Series F10 w/cap closure, F20 & F22 w/blot seal closure closed circuit and & gas filters are essentially similar to series E in-line filters except their outlet connection is directly out the bottom. Where practical, this orientation reduces delta P by eliminating an elbow. They are also slightly less expensive than equivalent E series housings.

features

  • Air flows to 100,000 cfm
  • Connection sizes from 1" to 24"
  • 304SS throat safety cages
  • F10 series is enameled steel w/cap style closure
  • F20 series is enameled steel w/bolt seal closure to 5 psid
  • F22 series is 304SS w/bolt seal closure to 5 psid
Flow 5400 ft3/min
Overall Height 48 in
Outside Dia. 32 in
Series F10
Outlet Type Flat Face Flange
Material Enameled Steel
Cover Style Cap
Purpose Air & Gas, Side Arm
Outlet Size 16 in
Weight 185.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison