- Sump Strainer
- 3 gal/min
- 30 Mesh
- 3/8" NPT Female Nut, Stainless Steel/Nylon
- w/o Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| Nut Material | Stainless Steel/Nylon |
| End Type | Female NPT |
| Length | 2 11/16 in |
| O.D. | 2.25 in |
| Port Type | NPT |
| Bypass Valve | w/o Bypass |
| Strainer Type | Sump Strainer |
| Port Size | 3/8 |
| Mesh | 30 |
| Pipe Size | 0.375 in |
| Weight | 0.3 LB |

