Skip to content Skip to navigation menu
Flow Ezy Filters, Inc.PASS5 1 100RV3

PASS5 1 100RV3

Sump Strainer
Item #103232367
  • Sump Strainer
  • 5 gal/min
  • 100 Mesh
  • 1" NPT Female Nut, Stainless Steel/Nylon
  • w/3 psi Bypass
Flow Ezy Filters, Inc.PASS5 1 100RV3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sump Strainer
  • 5 gal/min
  • 100 Mesh
  • 1" NPT Female Nut, Stainless Steel/Nylon
  • w/3 psi Bypass

description

  • For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
Pipe Size 1 in
Nut Material Stainless Steel/Nylon
Port Type NPT
Mesh 100
End Type Female NPT
Bypass Valve w/ 3 psi Bypass
Strainer Type Sump Strainer
Length 3 1/2 in
O.D. 3.1875 in
Port Size 1
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison