- Sump Strainer
- 75 gal/min
- 200 Mesh
- 3" NPT Female Nut, Stainless Steel/Nylon
- w/o Bypass
description
- For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components.
| Nut Material | Stainless Steel/Nylon |
| Port Size | 3 |
| Pipe Size | 3 in |
| Strainer Type | Sump Strainer |
| End Type | Female NPT |
| Length | 12 1/2 in |
| O.D. | 5.1875 in |
| Bypass Valve | w/o Bypass |
| Mesh | 200 |
| Port Type | NPT |
| Weight | 1.7 LB |

