- Tank-Mounted Strainer
- Return
- 19 gal/min
- 1" NPT Male Thread
- 1/2" NPT Female Thread
| Female Thread Size | 1/2 |
| Male Thread Size | 1 |
| Mesh | 30 |
| Bypass Valve | w/ 3 psi Bypass |
| Thread Type | NPT |
| Flow | 19 gal/min |
| Strainer Style | Return |
| Strainer Construction | Iron Construction, Metal Support Tube, Epoxy Bonded |
| Useable Length | 4 1/4 in |
| Weight | 1.0 LB |

