- Tank-Mounted Strainer
- Return
- 200 gal/min
- 3" NPT Male Thread
- 2" NPT Female Thread
| Strainer Style | Return |
| Flow | 200 gal/min |
| Mesh | 30 |
| Female Thread Size | 2 |
| Thread Type | NPT |
| Male Thread Size | 3 |
| Useable Length | 8 in |
| Strainer Construction | Forged Steel Bushings, Metal Support Tube, Epoxy Bonded |
| Bypass Valve | w/o Bypass |
| Weight | 2.0 LB |

