- Tank-Mounted Strainer
- Suction
- 100 gal/min
- 4" NPT Male Thread
- 3" NPT Female Thread
description
- Flow Ezy tank-mounted strainers and diffusers install through the side wall or tank top and into a standpipe. Either way, they can be removed through the hole in which they are mounted, and access to the tank interior is not necessary. They're made in three styles: for suction straining, return-line straining, or return line diffusion. Diffusers have no wire clothe elements
- their function is to reduce foaming, tank noise, need for baffling plates, and pump cavitation caused by flow disturbance at the pump inlet.
| Bypass Valve | w/o Bypass |
| Useable Length | 9 5/8 in |
| Thread Type | NPT |
| Mesh | 100 |
| Strainer Construction | All Stainless Steel, Welded |
| Flow | 100 gal/min |
| Strainer Style | Suction |
| Female Thread Size | 3 |
| Male Thread Size | 4 |
| Weight | 3.0 LB |

