- Single 9V battery ANSI/NEDA 1604A or IEC 6LR619V alkaline Battery Type
| Storage Temperature | -40 °C to 60 °C |
| Battery Type | Single 9V battery ANSI/NEDA 1604A or IEC 6LR619V alkaline |
| Operating Altitude | 3,000 M max |
| Weight | 0.0 LB |
| EAN or UPC | 95969327664 |
| Storage Temperature | -40 °C to 60 °C |
| Battery Type | Single 9V battery ANSI/NEDA 1604A or IEC 6LR619V alkaline |
| Operating Altitude | 3,000 M max |
| Weight | 0.0 LB |
| EAN or UPC | 95969327664 |