- 5/8" ID x 7/8" OD x 1 1/2" Long Bushing
- BMP Teflon® Composite Material
| Inch/Metric | Inch |
| Has Flange | No |
| O.D. | 0.875 in |
| Material | BMP Teflon® Composite |
| Temperature Range [Max] | 356 °F |
| Groove Type | No Groove |
| Length Tolerance | ±.005 in |
| I.D. | 5/8 in |
| Temperature Range [Min] | -212 °F |
| Bore Type | Round Bore |
| O.D. Tolerance | +0.000 in / -0.001 in |
| Length | 1 1/2 in |
| I.D. Tolerance | +0.000 in / -0.002 in |
| Weight | 0.3 LB |

