Skip to content Skip to navigation menu
BMP Series Teflon® Composite Bushing

BMP324010

BMP Series Teflon® Composite Bushing
Item #102053173
  • 2" ID x 2 1/2" OD x 1 1/4" Long Bushing
  • BMP Teflon® Composite Material
BMP Series Teflon® Composite Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" ID x 2 1/2" OD x 1 1/4" Long Bushing
  • BMP Teflon® Composite Material
I.D. 2 in
Inch/Metric Inch
O.D. 2.5 in
Material BMP Teflon® Composite
Temperature Range [Min] -212 °F
I.D. Tolerance +0.000 in / -0.004 in
Length 1 1/4 in
Temperature Range [Max] 356 °F
O.D. Tolerance +0.000 in / -0.002 in
Bore Type Round Bore
Has Flange No
Groove Type No Groove
Length Tolerance +0.008 in / -0.007 in
Weight 0.23 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison